Note: Image is not exact representation of item
ASME Section VIII capacity certified safety valve for overpressure protection of steam systems, cookers, kettles, sterilizers and similar equipment.
FEATURES:
| Pressure Set Point: | 30 psi |
|---|---|
| Size: | 1/2" |
| Connection Type: | MPT x FPT |
| Inlet Type: | MNPT |
| Outlet Type: | FNPT |
| Max. Capacity lbs/hr: | 232 |
| Max Temp (F): | 300°F |
| Finish: | Satin Chrome |