Apply to be a TradeMaster!
Main product image of 3/4" Threaded Bronze Safety Relief Valve w/ Standard Outlet 130 psig, 1060430
Magnifying glass
Hover image to zoom

3/4" Threaded Bronze Safety Relief Valve w/ Standard Outlet 130 psig, 1060430

SKU:
1060430
Rating:
(0)
Q&A:
(0)
3/4" Threaded Bronze Safety Relief Valve w/ Standard Outlet 130 psig, 1060430
Magnifying glass
Hover image to zoom
$228.92 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
130
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze

Description

–
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment. It can be pre-set to any pressure ranging from 15 to 160 psig (1 to 11 bar) at 250 DegreeF (121 DegreeC) max.Sizes: 3/4" - 2" (20 - 50mm)ASME Section IV Certified CapacityCorrosion Resistant ConstructionExtremely High CapacityDiaphragm Isolated Spring Chamber

made in the USA

Specs

–
Pressure Set Point:

130

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Bronze

Inlet Type:

FNPT

Size:

3/4"

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy