Note: Image does not represent actual item
Medium capacity safety valves protect ASME Section IV low pressure steam heating boilers. Cast bronze, full nozzle design features PTFE faced elastomer soft seating for dependable operation..
Features:
| Size: | 2" |
|---|---|
| Pressure Set Point: | 15 psi |
| Max Temp (F): | 250°F |
| Inlet Type: | MNPT |
| Outlet Type: | FNPT |
| Connection Type: | MPT x FPT |
| Material: | Bronze |