Apply to be a TradeMaster!
Main product image of 3" MNPT x 3" FNPT RVS12 4,100 LBS/HR Low Pressure Relief Valve (15 psi)
Magnifying glass
Hover image to zoom

3" MNPT x 3" FNPT RVS12 4,100 LBS/HR Low Pressure Relief Valve (15 psi)

SKU:
1220808
Rating:
(0)
Q&A:
(0)
3" MNPT x 3" FNPT RVS12 4,100 LBS/HR Low Pressure Relief Valve (15 psi)
Magnifying glass
Hover image to zoom
$1,144.84 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Medium capacity safety valves protect ASME Section IV low pressure steam heating boilers. Cast bronze, full nozzle design features PTFE faced elastomer soft seating for dependable operation..

Features:
  • All bronze construction
  • PTFE-coated O-ring seat seal
  • 3/8" NPT side tapping for drain
  • Rust-proofed steel spring
  • Top guided, high capacity design
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C ASME Boiler and Pressure Vessel Code Section IV
  • National Board certified at 15 psig

**Image may not be exact representation of item.**

Specs

–
Size:

3" x 3"

Pressure Set Point:

15 psi

Max. Capacity lbs/hr:

4100

Max Temp (F):

250°F

Outlet Type:

FNPT

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy