Shop Resideo Sale
Main product image of 3/4" MNPT x Top RVS13 410 LBS/HR Low Pressure Steam Safety Relief Valve (15 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x Top RVS13 410 LBS/HR Low Pressure Steam Safety Relief Valve (15 psi)

SKU:
13101B15
Rating:
(0)
Q&A:
(0)
3/4" MNPT x Top RVS13 410 LBS/HR Low Pressure Steam Safety Relief Valve (15 psi)
Magnifying glass
Hover image to zoom
$95.63 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Top
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Bronze

Description

–
The Apollo® 13 Series bronze low pressure steam safety valve is designed to meet ASME Section IV code requirements for protection of steam heating boilers, systems and similar equipment.

FEATURES:
  • ASME Section IV LP Steam Certified
  • 5-15 psig Set Pressures @ 250F max
  • Corrosion Resistant Construction
  • Compact Top Outlet Design Option
  • Made in USA

**Image may not be exact representation of item.**

Specs

–
Size:

3/4"

Inlet Type:

MNPT

Outlet Type:

Top

Pressure Set Point:

15 psi

Max. Capacity lbs/hr:

410

Max Temp (F):

250°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy