Apply to be a TradeMaster!
Main product image of 1" MNPT x 1" FNPT RVS13 643 LBS/HR Low Pressure Steam Safety Valve (10 psi)
Magnifying glass
Hover image to zoom

1" MNPT x 1" FNPT RVS13 643 LBS/HR Low Pressure Steam Safety Valve (10 psi)

SKU:
13202B10
Rating:
(0)
Q&A:
(0)
1" MNPT x 1" FNPT RVS13 643 LBS/HR Low Pressure Steam Safety Valve (10 psi)
Magnifying glass
Hover image to zoom
$88.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
10 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
The Apollo® 13 Series bronze low pressure steam safety valve is designed to meet ASME Section IV code requirements for protection of steam heating boilers, systems and similar equipment.

Features:
  • Flat seat, PTFE faced disc for positive seal
  • Standard set pressure of 15 psig; capacities apply to valves set @15 psig
  • Positive drainage of condensate from seat area
  • No. 13-101 is top outlet discharge
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C
  • National Board certified at 15 psig

Specs

–
Size:

1"

Pressure Set Point:

10 psi

Max Temp (F):

250°F

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Material:

Bronze

Max. Capacity lbs/hr:

643

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy