Apply to be a TradeMaster!
Main product image of 3/4" MNPT x 3/4" FNPT RVS13 383 LBS/HR Low Pressure Steam Safety Relief Valve (10 psi)
Magnifying glass
Hover image to zoom

3/4" MNPT x 3/4" FNPT RVS13 383 LBS/HR Low Pressure Steam Safety Relief Valve (10 psi)

SKU:
13211B10
Rating:
(0)
Q&A:
(0)
3/4" MNPT x 3/4" FNPT RVS13 383 LBS/HR Low Pressure Steam Safety Relief Valve (10 psi)
Magnifying glass
Hover image to zoom
$112.07 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
10 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
The Apollo® 13 Series bronze low pressure steam safety valve is designed to meet ASME Section IV code requirements for protection of steam heating boilers, systems and similar equipment.

Features:
  • Flat seat, PTFE faced disc for positive seal
  • Standard set pressure of 15 psig; capacities apply to valves set @15 psig
  • Positive drainage of condensate from seat area
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C
  • National Board certified at 15 psig

**Image may not be exact representation of item.**

Specs

–
Size:

3/4" x 3/4"

Pressure Set Point:

10 psi

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Outlet Type:

FNPT

Max Temp (F):

250°F

Material:

Bronze

Max. Capacity lbs/hr:

383

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy