Apply to be a TradeMaster!
Main product image of 1-1/2" MNPT x 2" FNPT RVS13 1,106 LBS/HR Boiler Safety Relief Valve (5 psi)
Magnifying glass
Hover image to zoom

1-1/2" MNPT x 2" FNPT RVS13 1,106 LBS/HR Boiler Safety Relief Valve (5 psi)

SKU:
13214B05
Rating:
(0)
Q&A:
(0)
1-1/2" MNPT x 2" FNPT RVS13 1,106 LBS/HR Boiler Safety Relief Valve (5 psi)
Magnifying glass
Hover image to zoom
$266.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
5
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Brass

Description

–
ASME Section IV bronze safety valves protect small to medium low pressure steam heating boilers. Three design configurations feature top guiding and raised seating area for extended service life. Available top and side discharge models.

FEATURES:
  • Flat seat, PTFE faced disc for positive seal
  • Standard set pressure of 15 psig
  • Positive drainage of condensate from seat area
  • No. 13-101 is top outlet discharge
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C
  • ASME and National Board certified at 15 psig

Specs

–
Size:

1-1/2" x 2"

Outlet Type:

FNPT

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Pressure Set Point:

5

Max. Capacity lbs/hr:

1106

Material:

Brass

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy