Apply to be a TradeMaster!
Main product image of 1-1/2" MNPT x 2" FNPT RVS13 1900 LBS/HR Low Pressure Steam Safety Valve (15 psi)
Magnifying glass
Hover image to zoom

1-1/2" MNPT x 2" FNPT RVS13 1900 LBS/HR Low Pressure Steam Safety Valve (15 psi)

SKU:
13214B15
Rating:
(4)
Q&A:
(0)
1-1/2" MNPT x 2" FNPT RVS13 1900 LBS/HR Low Pressure Steam Safety Valve (15 psi)
Magnifying glass
Hover image to zoom
$173.81 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
The Apollo® 13 Series bronze low pressure steam safety valve is designed to meet ASME Section IV code requirements for protection of steam heating boilers, systems and similar equipment.

Features:
  • Flat seat, PTFE faced disc for positive seal
  • Standard set pressure of 15 psig; capacities apply to valves set @15 psig
  • Positive drainage of condensate from seat area
  • No. 13-101 is top outlet discharge
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C
  • National Board certified at 15 psig

Specs

–
Size:

1-1/2" x 2"

Pressure Set Point:

15 psi

Max Temp (F):

250°F

Outlet Type:

FNPT

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The Right Part at the Right Price

This was the exact right part, and your price was well below the average. The vendor of our boiler had a price that was nearly double. Was very glad I shopped around.
The Beer Engineer
Victor, Id
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and great service!

This was installed at my work on a steam boiler system.
Dan
Baraboo, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Thank you for getting this order out quickly. The valve came in this morning and we are back up and running because of your fast service.
TC
Grand Rapids, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great transaction

Good Product, good customer service.
oiltrash
ky
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy