Apply to be a TradeMaster!
Main product image of 2" MNPT x 2" FNPT RVS14 3150 BTU High Capacity Low Pressure Steam Safety Valve (15 psi)
Magnifying glass
Hover image to zoom

2" MNPT x 2" FNPT RVS14 3150 BTU High Capacity Low Pressure Steam Safety Valve (15 psi)

SKU:
1420508
Rating:
(1)
Q&A:
(0)
2" MNPT x 2" FNPT RVS14 3150 BTU High Capacity Low Pressure Steam Safety Valve (15 psi)
Magnifying glass
Hover image to zoom
$428.06 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
The Apollo® 14 Series is a 100% American Made Bronze Safety Relief Valve for protection of steam boilers, low pressure, high volume blowers, compressors and vacuum systems.

Features:
  • One piece body, all bronze construction
  • Rust proofed steel spring
  • Chrome plated seat, PTFE coated disc
  • PTFE coated EPDM O-ring for positive seal
  • 3/8" NPT side tapping for drain connection
  • Valves are capacity certified by the National Board at 15 psig only, in accordance with ASME Boiler and Pressure Vessel Code Section IV
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C

Options:
Test gag available to prevent the valve from opening during hydrostatic testing of the boiler. To specify gag option, add "G" to suffix.

Specs

–
Size:

2"

Pressure Set Point:

15 psi

Max Temp (F):

250°F

Outlet Type:

FNPT

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awsome OEM product.

Awsome OEM product for my boilder. Great service and quick shipping.
Danken10
Belle Fourche, SD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy