The Day Savers – A National Tradesmen Day Contest
Main product image of 3" MNPT x 3" FNPT RVS14 6843 BTU High Capacity Low Pressure Safety Valve (15 psi)
Magnifying glass
Hover image to zoom

3" MNPT x 3" FNPT RVS14 6843 BTU High Capacity Low Pressure Safety Valve (15 psi)

SKU:
1420708
Rating:
(0)
Q&A:
(0)
3" MNPT x 3" FNPT RVS14 6843 BTU High Capacity Low Pressure Safety Valve (15 psi)
Magnifying glass
Hover image to zoom
$1,199.99 each
In Stock
In Stock
Get 1 Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

The Apollo® 14 Series is a 100% American Made Bronze Safety Relief Valve for protection of steam boilers, low pressure, high volume blowers, compressors and vacuum systems.

Features:
  • One piece body, all bronze construction
  • Rust proofed steel spring
  • Chrome plated seat, PTFE coated disc
  • PTFE coated EPDM O-ring for positive seal
  • 3/8" NPT side tapping for drain connection
  • Valves are capacity certified by the National Board at 15 psig only, in accordance with ASME Boiler and Pressure Vessel Code Section IV
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C

Options:
Test gag available to prevent the valve from opening during hydrostatic testing of the boiler. To specify gag option, add "G" to suffix.

Specs

Size:

3"

Pressure Set Point:

15 psi

Max Temp (F):

250°F

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy