Apply to be a TradeMaster!
Main product image of 1/2" MNPT x 1/2" FNPT Bronze Adjustable Relief Valve w/ Nitrile Disc & Seat (50-250 psi)
Magnifying glass
Hover image to zoom

1/2" MNPT x 1/2" FNPT Bronze Adjustable Relief Valve w/ Nitrile Disc & Seat (50-250 psi)

SKU:
1650101
Rating:
(0)
Q&A:
(0)
1/2" MNPT x 1/2" FNPT Bronze Adjustable Relief Valve w/ Nitrile Disc & Seat (50-250 psi)
Magnifying glass
Hover image to zoom
$105.45 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Bronze

Description

–
Adjustable relief valves protect equipment by providing low volume liquid relief or bypass control. Excess volume may be discharged back to the low pressure source. Ideal for agricultural sprayers and simple commercial or industrial pressurized systems.

Features:
  • Adjustable relief settings, in two ranges to 600 psi
  • Cast bronze body, stainless steel springs
  • Choice of Nitrile (Buna) or PTFE soft seats
  • Knurled locknut locks pressure adjustment
  • Viton stem seal, polypropylene body gasket
  • Maximum recommended service temperature 200?F

Specs

–
Size:

1/2"

Pressure Range:

50 to 250 psi

Outlet Type:

FNPT

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Max Temp (F):

200°F

Material:

Bronze

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy