Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" 327 LBS/HR ASME Sec VIII Safety Valve
Magnifying glass
Hover image to zoom
1/2" x 3/4" 327 LBS/HR ASME Sec VIII Safety Valve
Magnifying glass
Hover image to zoom
$357.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Pressure Set Point
40 psi
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Bronze, Stainless Steel, Brass

Description

–
ASME Section I and VIII capacity certified safety valve for overpressure protection of steam power boilers, systems, pressure vessels, piping and similar equipment. Suitable for steam, air and non-hazardous gases.

FEATURES:
  • ASME Section I & VIII Certified Capacities
  • 5 - 300 psig Set Pressures @ -60°F min / 406°F max
  • 1/2” - 2-1/2” Inlet Connections Available
  • Stainless Steel Wetted Component Option
  • PFA and Metal seat styles available
  • Directive 97/23/EC (PED) Compliant Option
  • Made in the USA

**Image may not be exact representation of item.**

Specs

–
Size:

1/2" x 3/4"

Pressure Set Point:

40 psi

Max. Capacity lbs/hr:

327

Max Temp (F):

406°F

Connection Type:

MPT x FPT

Material:

Bronze

Stainless Steel

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy