Apply to be a TradeMaster!
Main product image of 19 Series 1" x 1-1/4" Safety Relief Valve, 604 LBS/HR (45 psi)
Magnifying glass
Hover image to zoom
19 Series 1" x 1-1/4" Safety Relief Valve, 604 LBS/HR (45 psi)
Magnifying glass
Hover image to zoom
$629.93 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Pressure Set Point
45 psi
Product Highlight: Material
Bronze

Description

–
19 Series 1" x 1-1/4" Safety Relief Valve, 604 LBS/HR (45 psi)

Specs

–
Pressure Set Point:

45 psi

Max. Capacity lbs/hr:

604

Material:

Bronze

Size:

1" x 1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy