Apply to be a TradeMaster!
Main product image of 19 Series 1/2" MNPT x 3/4" FNPT 646 LBS/HR Safety Relief Valve (100 psi)
Magnifying glass
Hover image to zoom

19 Series 1/2" MNPT x 3/4" FNPT 646 LBS/HR Safety Relief Valve (100 psi)

SKU:
19KDCA100
Rating:
(0)
Q&A:
(0)
19 Series 1/2" MNPT x 3/4" FNPT 646 LBS/HR Safety Relief Valve (100 psi)
Magnifying glass
Hover image to zoom
$312.63 each
In Stock
In Stock
Get 1 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

BRONZE SAFETY VALVES FOR STEAM, AIR & GAS SERVICE
National Board capacity certified, high capacity, ideal for use with steam boilers, sterilizers, pressure vessels, compressors, and pressure piping systems.

FEATURES:
  • Pressures: 15 through 300 psig steam, air, gas
  • Max. temp. 406°F with stainless steel trim
  • 13 Sizes, 1/2” through 2-1/2” NPT
  • Stainless steel springs
  • Optional 316 stainless steel wetted trim (Specify 19L or 19S Series)
  • Available in metal and soft seat designs
  • Metal to metal seat lapped to optical flatness (19M)
  • PFA Teflon® soft seat easily replaced (19K)
  • Double ring, full bore, high capacity design
  • Tapped body drain facilitates piping of condensate away from equipment
  • Registered in all Canadian Provinces and Territories, CRN #0G8547.5C
  • Wide wrenching hex for easier, faster installations
  • Dual ASME/CE European Pressure Equipment Directive Compliant option
  • Made in USA

**Image may not be exact representation of item.**

Specs

Size:

1/2" x 3/4"

Pressure Set Point:

100 psi

Max. Capacity lbs/hr:

646

Max Temp (F):

250°F

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Outlet Type:

FNPT

Material:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy