Apply to be a TradeMaster!
Main product image of 19 Series 3/4" MNPT x 1" FNPT 1,152 LBS/HR Safety Relief Valve (100 psi)
Magnifying glass
Hover image to zoom

19 Series 3/4" MNPT x 1" FNPT 1,152 LBS/HR Safety Relief Valve (100 psi)

SKU:
19KEDA100
Rating:
(1)
Q&A:
(0)
19 Series 3/4" MNPT x 1" FNPT 1,152 LBS/HR Safety Relief Valve (100 psi)
Magnifying glass
Hover image to zoom
$346.25 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
BRONZE SAFETY VALVES FOR STEAM, AIR & GAS SERVICE
National Board capacity certified, high capacity, ideal for use with steam boilers, sterilizers, pressure vessels, compressors, and pressure piping systems.

FEATURES:
  • Pressures: 15 through 300 psig steam, air, gas
  • Max. temp. 406°F with stainless steel trim
  • 13 Sizes, 1/2” through 2-1/2” NPT
  • Stainless steel springs
  • Optional 316 stainless steel wetted trim (Specify 19L or 19S Series)
  • Available in metal and soft seat designs
  • Metal to metal seat lapped to optical flatness (19M)
  • PFA Teflon® soft seat easily replaced (19K)
  • Double ring, full bore, high capacity design
  • Tapped body drain facilitates piping of condensate away from equipment
  • Registered in all Canadian Provinces and Territories, CRN #0G8547.5C
  • Wide wrenching hex for easier, faster installations
  • Dual ASME/CE European Pressure Equipment Directive Compliant option
  • Made in USA

**Image may not be exact representation of item.**

Specs

–
Size:

3/4" x 1"

Pressure Set Point:

100 psi

Max Temp (F):

250°F

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Material:

Bronze

Max. Capacity lbs/hr:

1152

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

PRV

Required Pressure Relief Valve for my 9.5HP steam boiler that runs 24/7. The safety of many people depends on these daily.
Boiler Man
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy