Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/2" MNPT x FNPT Bronze Steam Safety Relief Valve, 175 PSI (19 Series)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/2" MNPT x FNPT Bronze Steam Safety Relief Valve, 175 PSI (19 Series)

SKU:
19KGFA175
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-1/2" MNPT x FNPT Bronze Steam Safety Relief Valve, 175 PSI (19 Series)
Magnifying glass
Hover image to zoom
$562.59 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/4" x 1-1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
175 psi
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Bronze

Description

–

ASME Sections I & VIII capacity certified safety valve for overpressure protection of steam power boilers, pressure piping systems, pressure vessels, piping and similar equipment. Suitable for steam, air and non-hazardous gases.


Features:

  • ASME Section I & VIII Certified Capacities
  • 5 - 300 psig Set Pressures @ -60°F min. / 406°F max.
  • 1/2" - 2-1/2" Inlet Connections Available
  • Stainless Steel Wetted Trim (19L, 19S)
  • PFA and Metal Seat Styles Available
  • Made in the USA

Specs

–
Connection Type:

MPT x FPT

Size:

1-1/4"

1-1/4" x 1-1/2"

Inlet Type:

MNPT

Material:

Bronze

Outlet Type:

FNPT

Pressure Set Point:

175 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy