Apply to be a TradeMaster!
Main product image of 19 Series 2" MNPT x 2-1/2" FNPT 4,283 BS/HR Safety Relief Valve (50 psi)
Magnifying glass
Hover image to zoom

19 Series 2" MNPT x 2-1/2" FNPT 4,283 BS/HR Safety Relief Valve (50 psi)

SKU:
19KJHA50
Rating:
(0)
Q&A:
(0)
19 Series 2" MNPT x 2-1/2" FNPT 4,283 BS/HR Safety Relief Valve (50 psi)
Magnifying glass
Hover image to zoom
We no longer carry 19KJHA50
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Size
2" x 2-1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
BRONZE SAFETY VALVES FOR STEAM, AIR & GAS SERVICE
National Board capacity certified, high capacity, ideal for use with steam boilers, sterilizers, pressure vessels, compressors, and pressure piping systems.

FEATURES:
  • Pressures: 15 through 300 psig steam, air, gas
  • Max. temp. 406°F with stainless steel trim
  • 13 Sizes, 1/2" through 2-1/2" NPT
  • Stainless steel springs
  • Optional 316 stainless steel wetted trim (Specify 19L or 19S Series)
  • Available in metal and soft seat designs
  • Metal to metal seat lapped to optical flatness (19M)
  • PFA Teflon soft seat easily replaced (19K)
  • Double ring, full bore, high capacity design
  • Tapped body drain facilitates piping of condensate away from equipment
  • Registered in all Canadian Provinces and Territories, CRN #0G8547.5C
  • Wide wrenching hex for easier, faster installations
  • Dual ASME/CE European Pressure Equipment Directive Compliant option
  • Made in USA

**Image may not be exact representation of item.**

Specs

–
Size:

2" x 2-1/2"

Pressure Set Point:

50 psi

Max. Capacity lbs/hr:

4283

Max Temp (F):

250°F

Outlet Type:

FNPT

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm