Apply to be a TradeMaster!
Main product image of 2" MNPT x FNPT ASME Sec I Steam Bronze Safety Relief Valve Metal Seat (100 psig) 19MHHA100
Magnifying glass
Hover image to zoom

2" MNPT x FNPT ASME Sec I Steam Bronze Safety Relief Valve Metal Seat (100 psig) 19MHHA100

SKU:
19MHHA100
Rating:
(0)
Q&A:
(0)
2" MNPT x FNPT ASME Sec I Steam Bronze Safety Relief Valve Metal Seat (100 psig) 19MHHA100
Magnifying glass
Hover image to zoom
$750.60 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Pressure Set Point
100
Product Highlight: Connection Type
MNPT x FNPT Connection
Product Highlight: Material
Bronze

Description

–
ASME Sections I & VIII capacity certified safety valve for overpressure protection of steam power boilers, pressure piping systems, pressure vessels, piping and similar equipment. Suitable for steam, air and non-hazardous gases.

ASME Section I & VIII Certified Capacities

5 - 300 psig Set Pressures @ -60 DegreeF min. / 406 DegreeF max.1/2" - 2-1/2" Inlet Connections Available

Stainless Steel Wetted Trim (19L, 19S)PFA and Metal Seat Styles Available

made in the USA

Specs

–
Size:

2"

Connection Type:

MNPT x FNPT

Material:

Bronze

Connection Method:

Threaded

Pressure Set Point:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy