Apply to be a TradeMaster!
1/2" NPT Rough Bronze Water Gauge w/ Automatic Ball Checks, Composite Wheel (5/8" OD x 12" Length)

1/2" NPT Rough Bronze Water Gauge w/ Automatic Ball Checks, Composite Wheel (5/8" OD x 12" Length)

SKU:
2015100
Rating:
(0)
Q&A:
(0)
1/2" NPT Rough Bronze Water Gauge w/ Automatic Ball Checks, Composite Wheel (5/8" OD x 12" Length)
$128.66 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
12" Length

Description

–
1/2" NPT Rough Bronze Water Gauge w/ Automatic Ball Checks, Composite Wheel (5/8" OD x 12" Length)

  • Glass OD: 5/8"
  • Glass Length: 12"
  • Specs

    –
    Type:

    Gauge Glass

    Pipe Size:

    1/2"

    Size:

    5/8" x 12"

    Connection Type:

    Threaded

    Length (Inches):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy