Apply to be a TradeMaster!
3/4" NPT Rough Bronze Water Gauge w/ EPDM Glass Seal, Aluminum Type Wheel (3/4" OD x 16" Length)

3/4" NPT Rough Bronze Water Gauge w/ EPDM Glass Seal, Aluminum Type Wheel (3/4" OD x 16" Length)

SKU:
2020703
Rating:
(0)
Q&A:
(0)
3/4" NPT Rough Bronze Water Gauge w/ EPDM Glass Seal, Aluminum Type Wheel (3/4" OD x 16" Length)
$192.94 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 16"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
16" Length

Description

–
3/4" NPT Rough Bronze Water Gauge w/ EPDM Glass Seal, Aluminum Type Wheel (3/4" OD x 16" Length)

  • Glass OD: 3/4"
  • Glass Length: 16"
  • Specs

    –
    Type:

    Gauge Glass

    Pipe Size:

    3/4"

    Size:

    3/4" x 16"

    Connection Type:

    Threaded

    Length (Inches):

    16"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy