Apply to be a TradeMaster!
Main product image of 1/2" Heavy Composition Water Gauge Less Glass & Rod (w/ Auto Ball Valve)
Magnifying glass
Hover image to zoom

1/2" Heavy Composition Water Gauge Less Glass & Rod (w/ Auto Ball Valve)

SKU:
2025103
Rating:
(0)
Q&A:
(0)
1/2" Heavy Composition Water Gauge Less Glass & Rod (w/ Auto Ball Valve)
Magnifying glass
Hover image to zoom
$136.68 each
In Stock
In Stock
Get 19 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Material
Glass, Aluminum

Description

–
All standard 20 Series features but with a heavier valve body pattern for higher service ratings.

Features:
  • Available with 3/8", 1/2" and 3/4" MNPT fittings
  • Ball checks standard on 20-250 models
  • Rated: 200 psig @ 400°F, 400 psig @ 100°F
  • CRN Registered OF6616.5C


**Image is not exact representation of item.**

Specs

–
Type:

Gauge Glass

Size:

5/8" x 12"

Material:

Glass

Aluminum

Pipe Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy