Apply to be a TradeMaster!
Main product image of 1/2" NPT Rough Bronze Water Gauge w/ EPDM Glass Seal & Rod, Aluminum Type Wheel (5/8" OD x 12" Length)
Magnifying glass
Hover image to zoom

1/2" NPT Rough Bronze Water Gauge w/ EPDM Glass Seal & Rod, Aluminum Type Wheel (5/8" OD x 12" Length)

SKU:
2035000
Rating:
(0)
Q&A:
(0)
1/2" NPT Rough Bronze Water Gauge w/ EPDM Glass Seal & Rod, Aluminum Type Wheel (5/8" OD x 12" Length)
Magnifying glass
Hover image to zoom
$209.36 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
12" Length

Description

–

3/4" (B-584 cast bronze) NPT male pipe connections. Four guard rods and EPDM gauge glass gaskets standard. Other glass gaskets available. Automatic ball checks help prevent the loss of fluids should the glass be broken.


Features:

  • Standard 1/4" needle drain valve in lower arm
  • Ball checks standard on 2 0 - 3 5 0
  • Rated: 200 psig @ 400°F, 400 psig @ 100°F
  • CRN Registered
  • Glass OD: 5/8"
  • Glass Length: 12"

Specs

–
Type:

Gauge Glass

Pipe Size:

5/8"

Size:

5/8" x 12"

Connection Type:

Threaded

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy