Apply to be a TradeMaster!
Main product image of 1/2" Square Composition Water Gauge w/ 12" Glass & Rod (w/ Auto Ball Valve)
Magnifying glass
Hover image to zoom

1/2" Square Composition Water Gauge w/ 12" Glass & Rod (w/ Auto Ball Valve)

SKU:
2035100
Rating:
(1)
Q&A:
(0)
1/2" Square Composition Water Gauge w/ 12" Glass & Rod (w/ Auto Ball Valve)
Magnifying glass
Hover image to zoom
$209.36 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Material
Glass
Product Highlight: Length (Inches)
12" Length

Description

–

Available with 1/2" (ASTM B-16 brass bar stock) or 3/4" (B-584 cast bronze) NPT male pipe connections. Four guard rods and EPDM gauge glass gaskets standard. Other glass gaskets available. Automatic ball checks help prevent the loss of fluids should the glass be broken.


Features:

  • Standard 1/4" needle drain valve in lower arm
  • Ball checks standard on 2 0 - 3 5 0
  • Rated: 200 psig @ 400°F, 400 psig @ 100°F
  • Glass OD: 5/8"
  • Glass Length: 12"
  • CRN Registered
  • Glass OD: 5/8"
  • Glass Length: 12"


Specs

–
Type:

Gauge Glass

Size:

5/8" x 12"

Material:

Glass

Pipe Size:

1/2"

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

Boiler water level sight glass. It has check valves so if the glass does break water won't coming shooting out
Maintenance Supervisor
Lincoln, NE
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy