Shop Resideo Sale
Main product image of 1/2" MNPT Chain Lever Rough Bronze Water Gauge (5/8" OD x 12" Length)
Magnifying glass
Hover image to zoom

1/2" MNPT Chain Lever Rough Bronze Water Gauge (5/8" OD x 12" Length)

SKU:
2060103
Rating:
(0)
Q&A:
(0)
1/2" MNPT Chain Lever Rough Bronze Water Gauge (5/8" OD x 12" Length)
Magnifying glass
Hover image to zoom
$376.72 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
12" Length

Description

–
Lever on standard 12-foot chain allows operator to open and close valves that would be beyond reach. Valve stems operate on quarter-turns.

Features:
  • Quick opening, non-automatic
  • Service rating: 250 psig @ 400°F, 500 psig @ 100°F (See note!)
  • EPDM standard gauge glass gasket
  • Standard 1/4" needle drain valve
  • Furnished with 12 feet of chain
  • H-2485 pull handle is standard
  • CRN Registered
  • Glass OD: 5/8"
  • Glass Length: 12"

Specs

–
Type:

Gauge Glass

Pipe Size:

5/8"

Size:

5/8" x 12"

Connection Type:

Threaded

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy