Apply to be a TradeMaster!
Main product image of 1/2" MNPT Water Gauge w/ Extended Shank, Std Glass & Rod, Composition Wheel (5/8" OD x 12")
Magnifying glass
Hover image to zoom

1/2" MNPT Water Gauge w/ Extended Shank, Std Glass & Rod, Composition Wheel (5/8" OD x 12")

SKU:
2120500
Rating:
(3)
Q&A:
(0)
1/2" MNPT Water Gauge w/ Extended Shank, Std Glass & Rod, Composition Wheel (5/8" OD x 12")
Magnifying glass
Hover image to zoom
$168.54 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
12" Length

Description

–
EPDM gauge glass gaskets and 1/4" needle drain valve in lower arm are both standard.

Features:
  • 1-3/4" standard shank length
  • CRN Registered
  • Equipped with two copper-plated steel guard rods
  • Glass OD: 5/8"
  • Glass Length: 12"

Specs

–
Type:

Gauge Glass

Pipe Size:

1/2"

Size:

5/8" x 12"

Connection Type:

Threaded

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would purchase this again

Easy to install and quality materials.
Art
MA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

a good product
Bob
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product

A good durable product
Melter Man
Boston
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy