Apply to be a TradeMaster!
1/2" MNPT Stainless Steel Liquid Level Gauge w/ Glass & Rod, Aluminum Type Wheel (5/8" OD x 12")

1/2" MNPT Stainless Steel Liquid Level Gauge w/ Glass & Rod, Aluminum Type Wheel (5/8" OD x 12")

SKU:
2340100
Rating:
(0)
Q&A:
(0)
1/2" MNPT Stainless Steel Liquid Level Gauge w/ Glass & Rod, Aluminum Type Wheel (5/8" OD x 12")
$1,709.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12" Length

Description

–
Ideal for handling alcohol solvents, acetic acid and ketones. Automatic models conform to ASME requirements; aluminum and composition handwheels.

Features:
  • PTFE reinforced gauge glass gaskets, stem packings
  • Chemical resistant PTFE seat
  • 5/16" diameter full flow all SS drain valve with safety handle
  • Guard rod bracket to accommodate four SS guard rods
  • Rated 500 psig @ 450°F (NOTE: Service ratings are subject to pressure / temperature ratings of gauge glass and glass gaskets. Regular gauge glass is used in the standard water gauges unless otherwise noted as red line or high pressure.)
  • Glass OD: 5/8"
  • Glass Length: 12"

Specs

–
Type:

Gauge Glass

Pipe Size:

1/2"

Size:

5/8" x 12"

Connection Type:

Threaded

Material:

Stainless Steel

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy