Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel Liquid Level Gauge w/ 12" Glass & Rod
Magnifying glass
Hover image to zoom

1/2" Stainless Steel Liquid Level Gauge w/ 12" Glass & Rod

SKU:
2345000
Rating:
(0)
Q&A:
(0)
1/2" Stainless Steel Liquid Level Gauge w/ 12" Glass & Rod
Magnifying glass
Hover image to zoom
$1,612.73 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Material
Glass, Stainless Steel
Product Highlight: Length (Inches)
12" Length

Description

–
Stainless Steel Liquid Level Gauge, 1/2" Pipe Size, Standard Glass O.D. & Length 5/8 x 12

Features:
  • Quick opening, non-automatic
  • 500 psig @ 450°F
  • PTFE w/Hypalon
  • Braided PTFE w/ Aramid
  • Aluminum handle
  • High Pressure glass type
  • Glass OD: 5/8"
  • Glass Length: 12"


**Image is not exact representation of item.**

Specs

–
Type:

Gauge Glass

Size:

5/8" x 12"

Material:

Glass

Stainless Steel

Pipe Size:

1/2"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy