Apply to be a TradeMaster!
Main product image of 1/2" Bronze Liquid Level Gauge w/ 12" Glass & Rod (Aluminum Wheel, Conforms to ASME Check Reqs)
Magnifying glass
Hover image to zoom

1/2" Bronze Liquid Level Gauge w/ 12" Glass & Rod (Aluminum Wheel, Conforms to ASME Check Reqs)

SKU:
2435000
Rating:
(0)
Q&A:
(0)
1/2" Bronze Liquid Level Gauge w/ 12" Glass & Rod (Aluminum Wheel, Conforms to ASME Check Reqs)
Magnifying glass
Hover image to zoom
$552.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Material
Aluminum, Bronze, Glass
Product Highlight: Length (Inches)
12" Length

Description

–
Automatic and non-automatic direct reading gauges in shank pipe sizes 1/2" and 3/4"

Features:
  • Heavy pattern bronze valve body
  • Guard rod bracket to accommodate four guard rods
  • PTFE reinforced gauge glass gasket and stem packing are standard
  • Rated 250 psig @ 400°F, 500 psig @ 100°F
  • Automatic - conforms to ASME power boiler code requirements for automatic water gauges; ball checks in upper and lower arms
  • High pressure gauge glass and gaskets are standard
  • CRN Registered
  • Bronze ball valve drains are standard
  • Glass OD: 5/8"
  • Glass Length: 12"


**Image is not exact representation of item.**

Specs

–
Type:

Gauge Glass

Size:

5/8" x 12"

Material:

Aluminum

Bronze

Glass

Pipe Size:

1/2"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy