Apply to be a TradeMaster!
1/2" Chain Lever Water Gauge Less Glass & Rod

1/2" Chain Lever Water Gauge Less Glass & Rod

SKU:
2465103
Rating:
(0)
Q&A:
(0)
1/2" Chain Lever Water Gauge Less Glass & Rod
$631.31 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass

Description

–
Lever on standard 12-foot chain allows operator to open and close valves that would be beyond reach. Valve stems operate on quarter-turns.

Features:
  • Rated 250 psig @ 400°F, 500 psig @ 100°F
  • Use on large boilers with inconvenient columns
  • Automatic and non-automatic models
  • Furnished with 12 feet of chain and 5/16" diameter full-blow valve with safety handle
  • High pressure glass standard with the 24 series
  • CRN Registered
  • Standard PTFE reinforced gauge glass gasket


**Image is not exact representation of item.**

Specs

–
Type:

Gauge Glass

Material:

Glass

Pipe Size:

1/2"