Apply to be a TradeMaster!
Main product image of 3/4" Chain Lever Water Gauge w/ 16" Glass & Rod (Conforms to ASME Check Reqs)
Magnifying glass
Hover image to zoom

3/4" Chain Lever Water Gauge w/ 16" Glass & Rod (Conforms to ASME Check Reqs)

SKU:
2465200
Rating:
(0)
Q&A:
(0)
3/4" Chain Lever Water Gauge w/ 16" Glass & Rod (Conforms to ASME Check Reqs)
Magnifying glass
Hover image to zoom
$663.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 16"
Product Highlight: Material
Glass
Product Highlight: Length (Inches)
16" Length

Description

–
Lever on standard 12-foot chain allows operator to open and close valves that would be beyond reach. Valve stems operate on quarter-turns.

Features:
  • Rated 250 psig @ 400°F, 500 psig @ 100°F
  • Use on large boilers with inconvenient columns
  • Automatic and non-automatic models
  • Furnished with 12 feet of chain and 5/16" diameter full-blow valve with safety handle
  • High pressure glass standard with the 24 series
  • CRN Registered
  • Standard PTFE reinforced gauge glass gasket
  • Glass OD: 3/4"
  • Glass Length: 16"


**Image is not exact representation of item.**

Specs

–
Type:

Gauge Glass

Size:

3/4" x 16"

Material:

Glass

Pipe Size:

3/4"

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy