Apply to be a TradeMaster!
Main product image of 1/2" Square Bronze Water Gauge w/ 12" Glass & Rod (Composition Wheel)
Magnifying glass
Hover image to zoom

1/2" Square Bronze Water Gauge w/ 12" Glass & Rod (Composition Wheel)

SKU:
2550200
Rating:
(0)
Q&A:
(0)
1/2" Square Bronze Water Gauge w/ 12" Glass & Rod (Composition Wheel)
Magnifying glass
Hover image to zoom
$219.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze, Glass
Product Highlight: Length (Inches)
12" Length

Description

–
Available with 1/2" (ASTM B-16 brass bar stock) or 3/4" (B-584 cast bronze) NPT male pipe connections. Four guard rods and EPDM gauge glass gaskets standard. Other glass gaskets available. Automatic ball checks help prevent the loss of fluids should the glass be broken.

Features:
  • Standard 1/4" needle drain valve in lower arm
  • Pet cock or A p o l l o® ball valve drain on request
  • Polished finish
  • Ball checks standard
  • Rated: 200 psig @ 400°F, 400 psig @ 100°F
  • CRN Registered
  • Glass OD: 5/8"
  • Glass Length: 12"


**Image is not exact representation of item.**

Specs

–
Type:

Gauge Glass

Material:

Bronze

Glass

Pipe Size:

1/2"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy