Apply to be a TradeMaster!
Main product image of 1/2" Compression Gauge Cock (Aluminum Wheel, Up to 250 psig, Metal Seat)
Magnifying glass
Hover image to zoom

1/2" Compression Gauge Cock (Aluminum Wheel, Up to 250 psig, Metal Seat)

SKU:
2630401
Rating:
(0)
Q&A:
(0)
1/2" Compression Gauge Cock (Aluminum Wheel, Up to 250 psig, Metal Seat)
Magnifying glass
Hover image to zoom
$42.54 each
In Stock
In Stock
Get 20 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Satin Brass

Description

–
For draining expansion tanks, other liquid storage vessels.

Features:
  • 26-300: soft metal seat/stuffing box rated up to 250 psig
  • 26-310: stainless steel ball seat/stuffing box rated up to 250 psig
  • Specify finish by using the following two-digit key number following product number: (-01) Satin Brass, (-28) Polished Brass

Specs

–
Connection Size:

1/2"

Finish:

Satin Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy