Apply to be a TradeMaster!
Main product image of 29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve (100 psi)
Magnifying glass
Hover image to zoom

29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve (100 psi)

SKU:
29202A100
Rating:
(4)
Q&A:
(0)
29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve (100 psi)
Magnifying glass
Hover image to zoom
$334.53 each
In Stock
In Stock
Get 5 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Conbraco 29 Series is ideally suited for OEM applications where compact size, dependable performance and maximum economy are required. These rugged safety valves feature a top guided design and patented Teflon “soft-seat” for dramatically reduced seat leakage. Flow ratings are National Board certified.

FEATURES:
  • New, more descriptive model numbering system
  • Stainless steel springs are standard
  • PFA Teflon seat resists corrosive boiler chemicals
  • Pressure settings from 30 to 200 psig
  • Rust-proofed steel stem and spring washers
  • Lower control ring ensures short, consistent blowdown
  • Tapped body drain allows piping of condensate away from equipment
  • Reduced repair costs; soft seat easily replaced
  • Registered in all Canadian Provinces under CSA B51 CRN OG8547.5C

Specs

–
Size:

1/2" x 1"

Pressure Set Point:

100 psi

Max. Capacity lbs/hr:

423

Max Temp (F):

406°F

Outlet Type:

FNPT

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Material:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

the real deal

exactly what they say ,the correct item, thank you guys.
stanton
new york
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great
big dog
san francisco
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement valve worked perfectly

Arrived on time and was just what we needed / ordered.
D
Nashville, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and as expected

Part was what I expected and arrived quickly. Excellent return policy. I ordered a similar part from another source that turned out to be the wrong part. They charged a 30% return fee and I'm still waiting for the refund.
Mr_Bill_Mr_Bill
Durham, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy