Apply to be a TradeMaster!
Main product image of 29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve, Stainless Steel Trim (100 psi)
Magnifying glass
Hover image to zoom

29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve, Stainless Steel Trim (100 psi)

SKU:
29202A100S
Rating:
(0)
Q&A:
(0)
29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve, Stainless Steel Trim (100 psi)
Magnifying glass
Hover image to zoom
$448.99 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
Note: Image does not represent item with Stainless Steel Trim

Conbraco 29 Series is ideally suited for OEM applications where compact size, dependable performance and maximum economy are required. These rugged safety valves feature a top guided design and patented Teflon “soft-seat” for dramatically reduced seat leakage. Flow ratings are National Board certified.

FEATURES:
  • New, more descriptive model numbering system
  • Stainless steel springs are standard
  • PFA Teflon seat resists corrosive boiler chemicals
  • Stainless Steel Trim
  • Pressure settings from 30 to 200 psig
  • Rust-proofed steel stem and spring washers
  • Lower control ring ensures short, consistent blowdown
  • Tapped body drain allows piping of condensate away from equipment
  • Reduced repair costs; soft seat easily replaced
  • Registered in all Canadian Provinces under CSA B51 CRN OG8547.5C

Specs

–
Size:

1/2" x 1"

Pressure Set Point:

100 psi

Max. Capacity lbs/hr:

423

Max Temp (F):

406°F

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Outlet Type:

FNPT

Material:

Stainless Steel

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy