Apply to be a TradeMaster!
29 Series 1/2" MNPT x 1" FNPT Safety Relief Valve, (150 psi)

29 Series 1/2" MNPT x 1" FNPT Safety Relief Valve, (150 psi)

SKU:
29202A150
Rating:
(0)
Q&A:
(0)
29 Series 1/2" MNPT x 1" FNPT Safety Relief Valve, (150 psi)
$376.39 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Bronze

Description

–
1/2" Male NPT Inlet x 1" Female NPT Outlet, Set at 150 PSI, 608 Pounds Per Hour Capacity, Section I Steam Pressure Relief Valve

Specs

–
Size:

1/2" x 1"

Pressure Set Point:

150 psi

Max. Capacity lbs/hr:

608

Inlet Type:

MNPT

Connection Type:

MPT x FPT

Outlet Type:

FNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy