Apply to be a TradeMaster!
Main product image of 29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve, ASME VIII Steam (100 psi)
Magnifying glass
Hover image to zoom

29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve, ASME VIII Steam (100 psi)

SKU:
29202L45
Rating:
(0)
Q&A:
(0)
29 Series 1/2" MNPT x 1" FNPT 423 LBS/HR Safety Relief Valve, ASME VIII Steam (100 psi)
Magnifying glass
Hover image to zoom
$347.75 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 1"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Max Temp (F)
406°F Max Temp
Product Highlight: Connection Type
MPT x FPT Connection

Description

Conbraco 29 Series is ideally suited for OEM applications where compact size, dependable performance and maximum economy are required. These rugged safety valves feature a top guided design and patented Teflon “soft-seat” for dramatically reduced seat leakage. Flow ratings are National Board certified.

FEATURES:
  • New, more descriptive model numbering system
  • Stainless steel springs are standard
  • PFA Teflon seat resists corrosive boiler chemicals
  • Rust-proofed steel stem and spring washers
  • Lower control ring ensures short, consistent blowdown
  • Tapped body drain allows piping of condensate away from equipment
  • Reduced repair costs; soft seat easily replaced


Specifications:
  • Size: 1/2" M x 1" F
  • Installation Height: 5"
  • Body Material: ASTM B584 Bronze
  • Nozzle Material: ASTM B16 Brass
  • Spring Material: Stainless Steel
  • Seat Material: PFA Teflon
  • Service: ASEM Section VIII Steam Capacity: 423 LBS per HR

Specs

Size:

1/2" x 1"

Pressure Set Point:

100 psi

Max. Capacity lbs/hr:

423

Max Temp (F):

406°F

Outlet Type:

FNPT

Connection Type:

MPT x FPT

Inlet Type:

MNPT

Material:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy