Apply to be a TradeMaster!
Main product image of 3" Threaded Class 125 Non-Rising Stem Bronze Gate Valve, Threaded Bonnet, 3003001
Magnifying glass
Hover image to zoom

3" Threaded Class 125 Non-Rising Stem Bronze Gate Valve, Threaded Bonnet, 3003001

SKU:
3003001
Rating:
(0)
Q&A:
(0)
3" Threaded Class 125 Non-Rising Stem Bronze Gate Valve, Threaded Bonnet, 3003001
Magnifying glass
Hover image to zoom
$729.48 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3"
Product Highlight: Material
Bronze

Description

–
The Apollo Model 102T (30 Series) Gate Valve provides a cost effective "

made in the USA" alternative to globally sourced multi-turn valves. These valves are cast, machined, assembled, and tested in South Carolina. The Apollo gate valve is ideal for use in a wide variety of plumbing and heating applications including building service piping systems. Full PortGuided Solid Bronze DiscAdjustable Graphite Stem PackingDezincification ResistantAll Bronze Construction100% Factory TestedScrew-in BonnetMalleable Iron Rugged Hand WheelBack Seat Protection100% Cast, Machined and Assembled in the USAARRA Compliant

Specs

–
Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Size:

3"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy