Apply to be a TradeMaster!
Main product image of 2" Threaded Class 125 Rising Stem Bronze Gate Valve, Threaded Bonnet (Lead Free) 30LF00801
Magnifying glass
Hover image to zoom

2" Threaded Class 125 Rising Stem Bronze Gate Valve, Threaded Bonnet (Lead Free) 30LF00801

SKU:
30LF00801
Rating:
(0)
Q&A:
(0)
2" Threaded Class 125 Rising Stem Bronze Gate Valve, Threaded Bonnet (Lead Free) 30LF00801
Magnifying glass
Hover image to zoom
$576.04 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Size
2"

Description

–
The lead free* Apollo Model 101T-LF (30LF Series) Gate valve provides a "

made in the USA" alternative to globally sourced multi-turn valves for potable water service. These valves are cast, machined, assembled, and tested in South Carolina using proven ASTM quality lead free materials. Lead Free* - ANSI 3rd Party Certified

Full Port DesignGuided Solid Bronze Disc WedgeAdjustable Graphite Stem PackingRising StemNPT ConnectionScrew-in BonnetRugged Malleable Iron Hand WheelBack Seat Protection100% Factory Tested100% Cast, Machined and Assembled in the USAARRA Compliant

Specs

–
Connection Method:

Threaded

Material:

Bronze

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy