Apply to be a TradeMaster!
Main product image of 1/4" Threaded Gate Valve, 102T LF Series (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Threaded Gate Valve, 102T LF Series (Lead Free)

SKU:
30LF03101
Rating:
(0)
Q&A:
(0)
1/4" Threaded Gate Valve, 102T LF Series (Lead Free)
Magnifying glass
Hover image to zoom
$104.42 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
The Lead-Free* Apollo Model 102T-LF (30LF Series) Gate Valve provides a "Made in the USA" alternative to globally sourced multi-turn valves for potable water service. These valves are cast, machined, assembled, and tested in South Carolina using proven ASTM quality materials.

Features:
  • Lead-Free* – ANSI 3rd Party Certified
  • Full Port design
  • Guided Solid Bronze Disc
  • Adjustable Graphite Stem Packing
  • Non-Rising Stem
  • NPT Connection
  • Screw-in Bonnet
  • Rugged Malleable Iron Hand Wheel
  • Back seat protection
  • 100% Factory tested
  • Cast, Machined and Assembled in the USA
  • ARRA Compliant


Standards:
  • MSS SP-139,"Copper Alloy Bronze Gate, Globe, Check Valves"
  • NSF 372 Lead Free ANSI 3rd Party Certified
  • ASME B1.20.1, "Pipe Threads, General Purpose (Inch)"
  • CSA B51 CRN 0C14667.5

Specs

–
Size:

1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy