Apply to be a TradeMaster!
Main product image of 3/4" Combination Tee & Drain Valve w/ Aluminum Wheel - Red Handle (FNPT x Hose x FNPT)
Magnifying glass
Hover image to zoom

3/4" Combination Tee & Drain Valve w/ Aluminum Wheel - Red Handle (FNPT x Hose x FNPT)

SKU:
3140104
Rating:
(0)
Q&A:
(0)
3/4" Combination Tee & Drain Valve w/ Aluminum Wheel - Red Handle (FNPT x Hose x FNPT)
Magnifying glass
Hover image to zoom
$36.11 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x Hose Connection
Product Highlight: Material
Cast Bronze

Description

–
Permits supplying and draining of water through a single tank tapping and meets CSA requirements.

Features:
  • All cast bronze bodies
  • Aluminum handwheel
  • Max. rated pressure: 200 psig
  • Max. rated temperature: 250F
  • 3/4” FNPT inlet x 3/4” male hose end x 3/4” FNPT side outlet
  • Made in USA

Specs

–
Size:

3/4"

Material:

Cast Bronze

Connection Type:

FNPT x Hose

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy