Apply to be a TradeMaster!
Main product image of 1" MVC Commercial High Capacity High Temperature Mixing Valve
Magnifying glass
Hover image to zoom

1" MVC Commercial High Capacity High Temperature Mixing Valve

SKU:
34C-105-H1
Rating:
(0)
Q&A:
(0)
1" MVC Commercial High Capacity High Temperature Mixing Valve
Magnifying glass
Hover image to zoom
$650.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
130°F Min Temp
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The Apollo® Model MVC (34C Series) ASSE 1017 listed, high-capacity mixing valves are thermostatically controlled regulating valves designed for use in large commercial and institutional “point of source” and hydronic hot water systems or applications. Simple adjustment of water temperature from 90°-140°F or 130°-180°F. Lead Free valves are available.

Features
  • Sizes 3/4", 1", 1-1/4", 1-1/2", 2" FNPT
  • Standard temp range 90°-140°F (-01 suffix)
  • High temp range 130°-180°F (use suffix "H1") for hydronic/radiant heating systems
  • Highest flow rates in its class, up to 165 gpm
  • Threaded connections
  • All-bronze and stainless steel construction
  • Patented design for easy in-line maintenance
  • Supply pressures to 150 psig
  • U.S. Patent #6,328,219
  • ASSE 1017 listed
  • CSA B125.3 "Plumbing Fittings"
  • Lead free option available - specify model 34CLF
  • Made in USA - ARRA compliant
Special Features
Selected Apollo 34C mixing valves feature a two-piece shuttle with integral over-travel spring so they’re smaller and easier to install than other high-capacity valves. Plus their patented snap-fit element retainer and shuttle with special finger-grip pads assure easy removal and servicing without the need for special tools.

Specs

–
Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Min Temp (F):

130°F

Max Temp (F):

180°F

Material:

Bronze

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy