Apply to be a TradeMaster!
Main product image of 3/4" 34CLF Commercial High Capacity Standard Temperature Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" 34CLF Commercial High Capacity Standard Temperature Mixing Valve (Lead Free)

SKU:
34CLF10401
Rating:
(0)
Q&A:
(0)
3/4" 34CLF Commercial High Capacity Standard Temperature Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$744.26 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
34CLF Series ASSE 1017 listed, high-capacity mixing valves are thermostatically controlled regulating valves designed for use in large commercial potable and non-potable hot water systems or “point of source” applications. Simple adjustment of water temperature from 90°-140°F or 130°-180°F.

Features
  • Sizes: 3/4”, 1”, 1-1/4”, 1-1/2”, 2”
  • Standard temp range (90°F - 140°F)
  • High temp range (130°F - 180°F)
  • Threaded connections
  • Installs easily on heating source
  • Chloramine resistant elastomers
  • Patented design for easy in-line maintenance
  • Supply pressures to 150 psig
  • U. S. Patent No. 6,328,219
  • CSA B125.3
  • Made in USA

Specs

–
Min Temp (F):

90°F

Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Temp (F):

140°F

Material:

Bronze

Max Pressure (PSI):

150

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy