Shop Resideo Sale
Main product image of 3/4" Pressure Reducing Valve Single Union FNPT x FNPT (10 - 35 psig)
Magnifying glass
Hover image to zoom

3/4" Pressure Reducing Valve Single Union FNPT x FNPT (10 - 35 psig)

SKU:
3610402
Rating:
(0)
Q&A:
(0)
3/4" Pressure Reducing Valve Single Union FNPT x FNPT (10 - 35 psig)
Magnifying glass
Hover image to zoom
$331.10 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze, Brass
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
33°F to 180°F

Description

–
The Apollo® Model PR (36 Series) Pressure Reducing Valves are designed to protect residential and commercial water distribution systems by controlling excessive pressures. The valves are built for long reliable service with proven ASTM grade materials including a bronze body and stainless steel strainer.

Features:
  • Corrosion Resistant Sealed Body and Bonnet
  • Pressure Gauge Connection Option
  • 100% Factory Tested
  • Integral SS Strainer
  • Balanced Piston Design
  • Internal Thermal Expansion By-pass
  • Standard Pressure Setting: 50 psi
  • High and Low Pressure Options
  • Multiple Connections Types
  • 100% Manufactured in USA

Specs

–
Size:

3/4"

Material:

Bronze

Brass

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 180°F

Pressure Range:

10 to 35 psi

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy