Apply to be a TradeMaster!
Main product image of 1" Pressure Reducing Valve Single Union FNPT x FNPT
Magnifying glass
Hover image to zoom

1" Pressure Reducing Valve Single Union FNPT x FNPT

SKU:
3610501
Rating:
(4)
Q&A:
(0)
1" Pressure Reducing Valve Single Union FNPT x FNPT
Magnifying glass
Hover image to zoom
$348.18 each
In Stock
In Stock
Get 45 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"
Product Highlight: Temperature Range (F)
33°F to 180°F

Description

–
The Apollo® Model PR (36 Series) Pressure Reducing Valves are designed to protect residential and commercial water distribution systems by controlling excessive pressures. The valves are built for long reliable service with proven ASTM grade materials including a bronze body and stainless steel strainer.

Features:
  • Corrosion Resistant Sealed Body and Bonnet
  • Pressure Gauge Connection Option
  • 100% Factory Tested
  • Integral SS Strainer
  • Balanced Piston Design
  • Internal Thermal Expansion By-pass
  • Standard Pressure Setting: 50 psi
  • High and Low Pressure Options
  • Multiple Connections Types
  • 100% Manufactured in USA

Specs

–
Size:

1"

Material:

Brass

Bronze

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 180°F

Pressure Range:

25 to 75 psi

Inlet Type:

Union FNPT

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Pressure reducing valve

It's cheaper cause it doesn't say lead free, might be for a sprinkler system
Butternuts
Buffalo ny
12 months ago
Was this review helpful to you?

Works as expected.

Works like it is supposed to. I wish that it had a pex by sweat option.
Dave B.
West point ut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service great price

I look for this valve and a lot of sites and found it at supply house for a reasonable price the best I could find and they shipped it very promptly thanks
BA
WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price!

Bought as a replacement; have not installed yet. The local quoted price for the identical valve was more than twice the price I paid. Thanks!
Shade Tree Plumber
San Antonio, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy