Apply to be a TradeMaster!
Main product image of 3/4" Single Union NPT x NPT Pressure Reducing Valve (75 - 125 psi)
Magnifying glass
Hover image to zoom

3/4" Single Union NPT x NPT Pressure Reducing Valve (75 - 125 psi)

SKU:
36C10403
Rating:
(0)
Q&A:
(0)
3/4" Single Union NPT x NPT Pressure Reducing Valve (75 - 125 psi)
Magnifying glass
Hover image to zoom
$352.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
75 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
3/4"

Description

–
The Apollo® Model PRC (36C Series) Pressure Reducing Valves are designed to protect nonpotable water distribution systems by automatically controlling excessive pressure changes. The valves integral thermoplastic cage provides maximum corrosion resistance. Designed for easy in-line servicing with bottom cleanout access to seat disc and strainer.

Features:
  • Lead Free Option Available
  • Balanced Piston Design
  • Sealed Spring Cage Vault
  • Built-in Thermal Expansion By-Pass
  • Easy Access to Seat Disc and SS Strainer
  • Control Pressure Range 10-125 psi
  • NPT, Solder, PEX, CPVC connections
  • 100% Manufactured in USA

Performance Rating:
  • Maximum Supply Pressure: 400 psig
  • Std. Temperature Range 33°F – 180°F
  • Maximum Set Pressure: 125 psig


**Image may not be exact representation of item.**

Specs

–
Application:

Plumbing

Size:

3/4"

Pressure Range:

75 to 125 psi

Max Pressure (PSI):

125

Min Pressure (PSI):

75

Material:

Bronze

Temperature Range (F):

33°F to 180°F

Inlet Type:

Union FNPT

Outlet Type:

Union FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy