Apply to be a TradeMaster!
Main product image of 1/2" No Union FNPT Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" No Union FNPT Pressure Reducing Valve (Lead Free)

SKU:
36CLF20302
Rating:
(0)
Q&A:
(0)
1/2" No Union FNPT Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$267.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
90°F to 140°F
Product Highlight: Lead Free
Yes

Description

–
The Lead Free* APOLLOPRESS® Model PRC-PRLF (36CLF Series) Pressure Reducing Valves with Press Connections are easily installed to protect residential and commercial potable water distribution systems by automatically controlling excessive pressure. The dielectric thermoplastic cage provides maximum corrosion resistance. Designed for easy in-line servicing with bottom access to seat disc and strainer.

Features:
  • ANSI 3rd Party Certified Lead Free
  • Fast, Reliable, Economical Press Installation
  • Ridgid® XL Press Tool Compatible
  • Leak Before Press® Technology
  • Balanced Piston Design
  • SS Adjusting Screw and Sealed Cage Standard
  • Built-in Thermal Expansion By-Pass
  • Easy Access to Seat Disc and Strainer
  • Made in USA, ARRA Compliant

Specs

–
Application:

Plumbing

Size:

1/2"

Temperature Range (F):

90°F to 140°F

Material:

Bronze

Inlet Type:

FNPT

Outlet Type:

FNPT

Pressure Range:

10 to 35 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy