Apply to be a TradeMaster!
Main product image of 3/4" Pressure Reducing Valve No Union FNPT x Press (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Pressure Reducing Valve No Union FNPT x Press (Lead Free)

SKU:
36ELF10403TB
Rating:
(0)
Q&A:
(0)
3/4" Pressure Reducing Valve No Union FNPT x Press (Lead Free)
Magnifying glass
Hover image to zoom
$295.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
Press
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
33°F to 180°F
Product Highlight: Lead Free
Yes

Description

–
The Lead Free* APOLLOXPRESS® Model PRE-PRLF (36ELF Series) Pressure Reducing Valves with Press connections are easily installed to protect residential and commercial potable water distribution systems by automatically reducing excessive supply pressures. The dezincification resistant bronze body, stainless steel adjusting screw and dielectric polymer cage provide maximum corrosion resistance. Designed for easy in-line servicing with simple cartridge removal.

Product Features
  • ANSI 3rd party Certified Lead-Free*
  • Fast, Reliable, Economical Press Installation
  • Ridgid® XL Press Tool Compatible
  • Leak Before Press® Technology
  • Balanced Piston Design
  • Sealed Cage for vault installations
  • Built-in Thermal Expansion By-Pass
  • Large Area Integral Stainless Steel Strainer
  • Modular Seat Disc and Strainer Cartridge
  • Control Pressure Ranges: 15-75 psi and 75-150 psi
  • Factory Tested and Preset at 50 or 100 psi
  • High flow / high efficiency design
  • Made in USA, ARRA Compliant

Specs

–
Size:

3/4"

Material:

Bronze

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 180°F

Outlet Type:

Press

Inlet Type:

FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy