Apply to be a TradeMaster!
Main product image of 3/4" Union FNPT x FNPT Direct Acting Water Pressure Reducing Valve 15-75 psi, 36ELF11401T
Magnifying glass
Hover image to zoom

3/4" Union FNPT x FNPT Direct Acting Water Pressure Reducing Valve 15-75 psi, 36ELF11401T

SKU:
36ELF11401T
Rating:
(0)
Q&A:
(0)
3/4" Union FNPT x FNPT Direct Acting Water Pressure Reducing Valve 15-75 psi, 36ELF11401T
Magnifying glass
Hover image to zoom
$229.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
The Apollo 36ELF Series Lead Free Pressure Reducing Valve is designed to conserve water and protect water distribution systems by automatically reducing elevated supply pressures. The dezincification resistant bronze body, stainless steel adjusting screw and dielectric polymer cage provide maximum corrosion resistance. Designed for easy in-line servicing with simple cartridge removal

Balanced Piston Design

SS Adjusting Screw & Nut

Sealed Cage for Vault Installations

Built-in Thermal Expansion Bypass

Large Area Integral Stainless Steel Strainer

Modular Seat Disc and Strainer Cartridge

Control Pressure Ranges:15-75 psi and 75-150 psi

Factory Tested and Preset at 60 psi (-01)

High Flow / High Efficiency Design100% Manufactured in USA - ARRA Compliant

Specs

–
Outlet Type:

FNPT

Size:

3/4"

Inlet Type:

Union FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy