Apply to be a TradeMaster!
Main product image of 1-1/2" Single Union FNPT Pressure Reducing Valve
Magnifying glass
Hover image to zoom

1-1/2" Single Union FNPT Pressure Reducing Valve

SKU:
36ELF11701T
Rating:
(1)
Q&A:
(0)
1-1/2" Single Union FNPT Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$645.38 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1-1/2"
Product Highlight: Temperature Range (F)
33°F to 180°F

Description

–
The new large diameter Apollo® Lead Free* Pressure Reducing Valve Model PRE (36ELF Series) is designed to conserve water and protect water distribution systems by automatically reducing elevated supply pressures. The dezincification resistant bronze body, stainless steel adjusting screw and dielectric polymer cage provide maximum corrosion resistance. Designed for easy inline servicing with simple cartridge removal.

Features:
  • Balanced Piston Design
  • SS Adjusting Screw & Nut
  • Sealed Cage for vault installations
  • Built-in Thermal Expansion By-Pass
  • Large Area Integral Stainless Steel Strainer
  • Modular Seat Disc and Strainer Cartridge
  • Control Pressure Ranges: 15-75 psi and 75-150 psi
  • High flow / high efficiency design
  • NPT and Solder connections
  • Factory tested and preset at 60 psi
  • Single Union, Double Union and Less Union configurations available
  • 100% Manufactured in USA – ARRA Compliant

Performance Rating:
  • Maximum Supply Pressure: 400 psig
  • Working Temperature Range 33°F – 180°F


**Image may not be exact representation of item.**

Specs

–
Application:

Plumbing

Size:

1-1/2"

Pressure Range:

25 to 75 psi

Material:

Bronze

Temperature Range (F):

33°F to 180°F

Inlet Type:

Union FNPT

Outlet Type:

Union FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Manufacturer does not honor its warranty

Valve installed in new construction. Failed after 2 years. Manufacturer denied warranty claim.
Desert Homeowner
Arizona
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy